!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Blade Shape
Blade Length
Blade Thickness
Blade Material
Handle Length
Handle Material
Replaceable Blade
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Precision Knives & Blades

Precision knives make exacting cuts in paper, foam, wood, leather, and other soft materials. Also called hobby or craft knives, they are used in crafting, drafting and design, and other work requiring fine cuts.

https://catalogue.grainger.ca/?hybris=true

 45  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OLFA
  • TOUCH KNIFE, STAINLESS STEEL, RED HANDLE
  • Item # OLFTK4R
  • Mfr. Model # 9538
  • EHC: EHC :
  • This touch knife has a handle that is red. It features blade slide lock, hanging hole, pocket-sized. In addition, it is made of stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OLFA
  • SNAP OFF ART BLADE, 4½ IN BLADE L, 0.38 MM BLADE THICK, STEEL, 11/32 IN BLADE W, 10 PK
  • Item # OLFA1160B
  • Mfr. Model # 5007
  • EHC: EHC :
  • This snap off art blade has a width of 11/32 inch, and a length of 4½ inch, and is compatible with SAC-1, snap-off art knife. It features acute 30 degrees angle. In addition, it is made of steel. This snap off art blade is designed for: multipurpose use, cardboard, films, flexible plastics, paper, plastic sheeting, shrink wrap, tape, twine, vinyl and more, 10 blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 335
  • X-ACTO
  • RETRACTABLE KNIFE, IONIZED STEEL, BLUE STRAIGHT HANDLE
  • Item # RHOX3204M
  • Mfr. Model # X3204M
  • EHC: EHC :
  • This retractable knife has a handle that is blue and has a straight style/type. In addition, it is made of ionized steel. This retractable knife includes blade, handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
  • OLFA
  • PRECISION ART KNIFE, 1 3/4 IN BLADE L, STEEL, 6 IN HANDLE L, PLASTIC, REPLACEABLE BLADE
  • Item # OLFAK1/5B
  • Mfr. Model # 9153
  • EHC: EHC :
  • This precision art knife has a length of 1¾ inch. The plastic¼ inch diameter handle is six inches long, is yellow and has a contoured grip style/type. It features contoured handle, pen-type art knife, textured grip. In addition, it is made of steel. This precision art knife includes five art blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 335
  • OLFA
  • PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 5 PK
  • Item # OLFKB4S/5
  • Mfr. Model # 9167
  • EHC: EHC :
  • This precision art blade has a width of 5/16 inch, and a length of 13/16 inch, and is compatible with AK-4, precision art knife. It features #11 precision blade. In addition, it is made of steel. This precision art blade is designed for: multipurpose use, films, plastics, wood, five blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GENERAL
  • PRECISION KNIFE, TRIANGULAR, 1 1/2 IN BLADE L, 0.5 MM BLADE THICK, STEEL, ALUMINUM
  • Item # GGS3ZH07
  • Mfr. Model # 3ZH07
  • EHC: EHC :
  • This precision knife has a length of 1½ inch. The aluminum¼ inch diameter handle is 4¾ inch long, is silver and has a straight style/type. In addition, it is made of steel. This precision knife includes #11 blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GENERAL
  • PRECISION BLADE, 1½ IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 3ZH07, 5 PK
  • Item # GGS3ZH10
  • Mfr. Model # 3ZH10
  • EHC: EHC :
  • This precision blade has a width of 5/16 inch, and a length of 1½ inch, and is compatible with 1901. In addition, it is made of steel. This precision blade is designed for: multipurpose use, fabric, paper, wood, five blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OLFA
  • COMPASS CIRCLE CUTTER, 4 IN BLADE LENGTH, STEEL, 6 IN HANDLE L
  • Item # OLFCMP2
  • Mfr. Model # 9902
  • EHC: EHC :
  • This compass circle cutter has a length of 4 inch. The abs high-impact plastic 1¼ inch diameter handle is six inches long, is black/yellow. In addition, it is made of steel. This compass circle cutter includes 18 mm blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 335
  • OLFA
  • PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK
  • Item # OLFKB4S
  • Mfr. Model # 1107451
  • EHC: EHC :
  • This precision art blade has a width of 5/16 inch, and a length of 13/16 inch, and is compatible with AK-4, precision art knife. It features #11 precision blade. In addition, it is made of steel. This precision art blade is designed for: multipurpose use, films, paper, plastics, wood, 100 blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 335
  • GENERAL
  • PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED
  • Item # GTL1902
  • Mfr. Model # 1902
  • EHC: EHC :
  • This precision knife has a width of 25/32 inch, and a length of 1 9/16 inch, and is compatible with 1922, 1923, 1924, precision blade, 1922. In addition, it is made of steel. This precision knife is designed for: multipurpose use, fibreboard, linoleum, mat-board, five blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OLFA
  • CURVED ART BLADE, ¾ IN BLADE L, 0.45 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 6ZTJ9, 5 PK
  • Item # OLFKB4R/5
  • Mfr. Model # 9165
  • EHC: EHC :
  • This curved art blade has a width of 5/16 inch, and a length of ¾ inch, and is compatible with AK-4, precision art knife. In addition, it is made of steel. This curved art blade is designed for: multipurpose use, films, graphics, lightweight fabrics, paper, plastics, vinyls, wood, wrap, five blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list