!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED

PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED

GENERAL

PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED

PRECISION KNIFE, 1 9/16 IN BLADE L, 0.64 MM BLADE THICK, STEEL, 25/32 IN BLADE W, ANGLED

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GTL1902
  • Mfr. Model # 1902
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This precision knife has a width of 25/32 inch, and a length of 1 9/16 inch, and is compatible with 1922, 1923, 1924, precision blade, 1922. In addition, it is made of steel. This precision knife is designed for: multipurpose use, fibreboard, linoleum, mat-board, five blades.

Technical Specs

  • ItemPrecision Knife
  • Blade DesignAngled
  • Blade MaterialSteel
  • Blade TipStraight
  • Compatible with Manufacturer Model Number1922, 1923, 1924
  • Compatible with Series1922
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included5
  • TypeMedium Duty
  • Application Multipurpose
  • Blade Length 1 9/16 in
  • Blade Thickness 0.64 mm
  • Blade Width 25/32 in
  • Compatible with Product Type Precision Blade
  • Blade Edge Type Smooth
  • Material Application Fibreboard, Linoleum, Mat-Board
  • Package Quantity 5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list