!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK

PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK

OLFA

PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK

PRECISION ART BLADE, 13/16 IN BLADE L, 0.5 MM BLADE THICK, STEEL, 5/16 IN BLADE W, 100 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.87 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFKB4S
  • Mfr. Model # 1107451
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.18 lbs

Product Details

This precision art blade has a width of 5/16 inch, and a length of 13/16 inch, and is compatible with AK-4, precision art knife. It features #11 precision blade. In addition, it is made of steel. This precision art blade is designed for: multipurpose use, films, paper, plastics, wood, 100 blades.

Technical Specs

  • ItemPrecision Art Blade
  • Blade DesignAngled
  • Blade MaterialSteel
  • Blade TipBallpoint
  • Compatible with Manufacturer Model NumberAK-4
  • Blade Edge TypeSmooth
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included100
  • TypeStandard
  • Application Multipurpose
  • Blade Length 13/16 in
  • Blade Thickness 0.5 mm
  • Blade Width 5/16 in
  • Compatible with Product Type Precision Art Knife
  • Features #11 Precision Blade
  • Material Application Films, Paper, Plastics, Wood
  • Package Quantity 100
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list