!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, NINJA, 18-GAUGE, S/7, BLUE/BLACK, POLYURETHANE/NYLON

CUT-RESISTANT GLOVES, NINJA, 18-GAUGE, S/7, BLUE/BLACK, POLYURETHANE/NYLON

MCR SAFETY

CUT-RESISTANT GLOVES, NINJA, 18-GAUGE, S/7, BLUE/BLACK, POLYURETHANE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, NINJA, 18-GAUGE, S/7, BLUE/BLACK, POLYURETHANE/NYLON

CUT-RESISTANT GLOVES, NINJA, 18-GAUGE, S/7, BLUE/BLACK, POLYURETHANE/NYLON

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.18 / PAIR

EHC: EHC :
Min Qty 144 = $745.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFVPN9696S
  • Mfr. Model # VPN9696S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These Ninja blue/black, cut-resistant gloves are small/seven. They have a smooth polyurethane coating on the palm and fingers and a nylon lining. These 18-gauge gloves have a seamless knit construction and are standard length.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsEN 388 4131
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove Coating ColourBlue
  • Glove Features18 Gauge Athletic Grade Nylon Shell, 30% Lighter for Greater Tactile Sensitivity, Excellent Dexterity, Feather-Light Second Skin Feeling, Latex Free, PU Coated Palm and Fingertips, Vending Packaged
  • Thickness18 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlue
  • Grip Coating MaterialPolyurethane
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 4131
  • Insulated No
  • Palm Type Polyurethane Coated
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha S
  • Glove Coating Finish Smooth
  • Series Ninja
  • Touchscreen Compatible No
  • Pairs per Package 144
  • Cuff Colour Blue
  • ANSI/ISEA Puncture Level Not Rated
  • Grip Coating Colour Blue
  • Palm Material Nylon
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list