HOODED DISPOSABLE COVERALLS, L, MICROGUARD, MICROPOROUS FABRIC, ELASTIC CUFFS
HOODED DISPOSABLE COVERALLS, L, MICROGUARD, MICROPOROUS FABRIC, ELASTIC CUFFS
INTERNATIONAL ENVIROGUARD SYSTEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Coverall with Zipper, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Microguard MP(TM) utilizes state-of-the-art lamination technology to combine a soft non-woven fabric with a microporous film. Size: Large.
Technical Specs
Item Coverall
Closure Features Zipper
Cuff Style Elastic
Fits Waist Size 39 42 in
Material Microguard MP(R)
Minimum Height 65 in
Seam Style Serged
Standards ASTM D5034, D2261-1996, T903, 1670-07, GB/T 4669-1995, 12074-1991, 3923.1-1997, 5455-1997, FZ/T 01004-1991, AATCC 127, CPSC 1610, INDA IST 100.2
Liquid Tight Yes
Coverall Style Hooded
Material Weight 60.2 g/sq m
Closure Type Zipper
Includes Outer Boot Flaps No
Garment Style Hooded
Maximum Chest Size 40 in
Size L
Fabric Weight 2.1 oz
Ankle Style Elastic
Colour White
Fits Chest Size 38 to 40 in
Inseam 29 in
Maximum Height 70 in
Packaging Bulk
Series 8015
Includes Boot Covers No
Wrist Closure Elastic
Features Elastic Wrists and Ankles
Sterile/Non-Sterile Non-Sterile
Coverall Material Fabric
Attached Hood Yes
ISO Class None
Pathogen & Chemical Ratings ASTM 1670-07, ASTM F903
Accessory Type Hooded Disposable Coveralls
Size L
Country of Origin China
(subject to change)
Alternate Products
CHEMSPLASH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$188.79
/ CASE
CHEMSPLASH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$182.91
/ CASE
CHEMSPLASH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$220.47
/ CASE
INTERNATIONAL ENVIROGUARD SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.01
/ PACKAGE
INTERNATIONAL ENVIROGUARD SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.59
/ PACKAGE
INTERNATIONAL ENVIROGUARD SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.25
/ EACH
INTERNATIONAL ENVIROGUARD SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.23
/ PACKAGE
INTERNATIONAL ENVIROGUARD SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.74
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.44
/ PACKAGE