!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L, 25 PK

DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L, 25 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L, 25 PK

DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L, 25 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.03 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XMH8
  • Mfr. Model # 8012-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.67 lbs

Product Details

This 8012 white disposable coverall is size large and is made out of Microguard MP. It meets the standards for ANSI/ISEA 101-1996, R2008. It features elastic wrists and open ankles, and a zipper closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size36 in to 38 in
  • MaterialMicroguard MP(R)
  • Minimum Height65 in
  • Seam StyleSerged
  • StandardsANSI/ISEA 101-1996, R2008
  • Liquid TightYes
  • Coverall StyleCollared
  • Material Weight60.2 g/sq m
  • Closure TypeZipper
  • Includes Outer Boot FlapsNo
  • Garment StyleCoverall
  • Maximum Chest Size40 in
  • SizeL
  • Fabric Weight2.1 oz
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 40 in
  • Inseam 29 in
  • Maximum Height 70 in
  • Packaging Bulk
  • Series 8012
  • Includes Boot Covers No
  • Wrist Closure Elastic
  • Features Elastic Wrists and Open Ankles
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Material Microporous Fabric
  • Attached Hood No
  • ISO Class None
  • Pathogen & Chemical Ratings ASTM F903, ASTM 1670-07
  • Accessory Type Disposable Coveralls
  • Size L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list