!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,SZ XL,NAVY

COVERALL,SZ XL,NAVY

BULWARK

COVERALL,SZ XL,NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ XL,NAVY

COVERALL,SZ XL,NAVY

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICEC2NV46RG
  • Mfr. Model # CEC2NV RG 46
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

16 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in nge, khaki, and royal blue.

Technical Specs

  • ATPV Rating11 cal/sq cm
  • Closure TypeZipper
  • ColourNavy
  • Cuff StyleOpen
  • FeaturesMidweight
  • Inseam30 in
  • ItemCoverall
  • Maximum Chest Size48 in
  • Minimum Chest Size46 1/2 in
  • Protection TypeFlame Resistant
  • Size - Body TypeRegular
  • Sleeve Length36 1/4 in
  • Tag Size48 1/2 x 30
  • Will Fit Over BootsYes
  • Fits Chest Size46 1/2 to 48 in
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Coverall Features Midweight
  • Fabric Weight 9 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Material Trade Name Excel FR
  • Maximum Waist Size 48 1/2 in
  • Number of Outside Pockets 5
  • Size XL
  • Size - Numeric 48
  • Standards Arc Rating ATPV 11 cal/sq cm, CATEGORY 2, NFPA 2112
  • Total Number of Pockets 5
  • Zipper Material Brass
  • Fits Waist Size 48 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list