!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, FR, 9 OZ, CSA Z462, ROYAL BLUE, 46 REGULAR, COTTON/NYLON

COVERALLS, FR, 9 OZ, CSA Z462, ROYAL BLUE, 46 REGULAR, COTTON/NYLON

BIG BILL

COVERALLS, FR, 9 OZ, CSA Z462, ROYAL BLUE, 46 REGULAR, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, FR, 9 OZ, CSA Z462, ROYAL BLUE, 46 REGULAR, COTTON/NYLON

COVERALLS, FR, 9 OZ, CSA Z462, ROYAL BLUE, 46 REGULAR, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1622US9-46R-BLR
  • Mfr. Model # 1622US9-46R-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.095 lbs

Product Details

These unlined, flame-resistant coveralls in royal blue weigh nine ounces, and are made of a cotton/nylon blend. Ultra-soft, they meet CSA standard Z462, and feature concealed snap closures at the cuffs with a two-way zipper closure. They are size 46 regular.

Technical Specs

  • ATPV Rating12.4 cal/sq cm
  • Closure TypeSnap, Zipper
  • Coverall Features(2) Large Double Stitched Front Chest Pockets with Flap and Concealed Snap Closure, Pencil Division On Left Chest Pocket, Tool Pocket On Left Arm, Side Openings At Waist with Concealed Snap Closure, (2) Slash Pockets At Waist, (2) Large Double Stitched Back Pockets with Concealed Snap Closure, Tool Pocket On Right Leg, YKK(R) Nickel Plated Brass Snaps, Concealed Snap Closure On Collar, Telescopic Back, Elastic On Each Side of Waistband, Bar-Tacked At All Stress Points, Industrial Wash
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets8
  • Size46R
  • Size - Numeric46
  • Tag Size43 in x 5 ft 8 in to 6 ft
  • Zipper MaterialBrass
  • Arc Flash PPE Category 2
  • Colour Blue
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Total Number of Pockets 8
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list