CONVERTIBLE HAND TRUCK, 18 IN X 8½ IN, 38½ IN X 12 IN X 11 IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 8½ IN, 38½ IN X 12 IN X 11 IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum convertible hand truck, twin pin handle, 500 pound capacity vertical, 600 pound capacity horizontal, 8-1/2 inch x 18 inch nose plate, 10 inch x 4 inch pneumatic wheels, two 5 inch polyurethane swivel casters.
Technical Specs
Item Convertible Hand Truck
Assembled Unassembled
Load Capacity as Platform Truck 650 lb
Platform Length 38 1/2 in
Overall Width as Hand Truck 20 1/2 in
Nose Plate Depth 8 1/2 in
Overall Height as Hand Truck 52 in
Nose Plate Thickness 3/16 in
Nose Plate Material Aluminum
Frame Material Aluminum
Handle Height 51 3/4 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features 2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue
Folded Height 51 3/4 in
Charger Type Swivel
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Release Type Hand Lever
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 2 1/2 in
Caster Wheel Width 1 1/4 in
For Surface Type All Surface
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 11 in
Platform Width 12 in
Overall Depth as Hand Truck 19 1/2 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Plain
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Depth 21 1/4 in
Folded Width 12 in
Number of Batteries 2
Includes Lever Pushoff Without Lever Pushoff
Operating Angles 90 Degrees
Weight 44 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 3 1/2 in
Caster Stem Diameter 1 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$454.58
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$610.45
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.41
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.32
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR