!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING CONNECTOR, L5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, L5-15

LOCKING CONNECTOR, L5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, L5-15

HUBBELL WIRING DEVICE-KELLEMS

LOCKING CONNECTOR, L5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, L5-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CONNECTOR, L5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, L5-15

LOCKING CONNECTOR, L5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, L5-15

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.80 / each

EHC: EHC :
Min Qty 3 = $275.40

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL25W47
  • Mfr. Model # HBL25W47
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: watertight, measures 1.76 inch L. This locking connector meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is yellow, and has 18 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemLocking Connector
  • Current Rating15 A
  • Housing MaterialThermoplastic Elastomer
  • NEMA Receptacle ConfigurationL5-15R
  • Number of Wires3
  • Resistance PropertiesWatertight
  • Voltage Rating125V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • For Minimum Cable Diameter0.3 in
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter1.76 in
  • Power Indicating LightNo
  • Connection Orientation Straight
  • Housing Colour Yellow
  • IP Rating IP20
  • Number of Poles 2
  • Phase Single
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • Cap Type Press-On Cap
  • For Maximum Cable Diameter 0.655 in
  • Grounding Grounded
  • Midget Locking No
  • UL 94 Flammability Rating HB
  • Maximum Wire Size 10 AWG
  • Minimum Wire Size 18 AWG
  • Overall Length 1.76 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list