LIQUID TIGHT CORD CONNECTOR, NYLON, 1 IN MNPT, 0.59 IN TO 1 IN, GREY
LIQUID TIGHT CORD CONNECTOR, NYLON, 1 IN MNPT, 0.59 IN TO 1 IN, GREY
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This low-profile NPT cord connector is made of nylon and is grey. In addition, it meets the standards for CSA C22.2 No. 18, UL 514B, and VDE. It is for use with Kellems wire management. It has a one-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Nylon
Box Connection 1 in MNPT
For Maximum Cable OD 1 in
Hazardous Location Rating Not Rated
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Not Flammable
Compatible Conduit Trade Size 1 in
For Use With Kellems Wire Management
IP Rating IP66
Maximum Operating Temperature 225 Degrees F
Overall Length 2 7/16 in
Thread Gender Male
Thread Type NPT
Body Colour Gray
Grommet Colour Code No Code
Connection Orientation Straight
For Minimum Cable OD 0.59 in
Insulated Yes
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Collar Material Nylon
Compatible Conduit Type Liquid Tight Cord Connector
Hub Size 1 in
Liquid Tight Yes
Minimum Operating Temperature -22 Degrees F
Standards CSA C22.2 No. 18, UL 514B, VDE
Thread Size 1 in
Country of Origin United States
(subject to change)