SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
				SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
				
				
					
					POWER FIRST
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Butt Splice Connector, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 16 AWG, Max. Temp. 257 Degrees F, Barrel Inside Dia. 0.071 In., Max. Voltage 600V, Overall Length 0.590 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemSplice Connector
 
						
					
				
					
						
							- Insulation MaterialNone
 
						
					
				
					
						
							- Maximum Operating Temperature302 Degrees F
 
						
					
				
					
						
							- Minimum Wire Size22 AWG
 
						
					
				
					
						
							- StandardsUL/cUL Listed
 
						
					
				
					
						
							- Contact FinishTin
 
						
					
				
					
						
							- Overall Length0.59 in
 
						
					
				
					
						
							- Seam StyleSeamless
 
						
					
				
					
						
							- Body FinishTin Plated
 
						
					
				
					
						
							- Compatible Installation Tool Model Number24C968
 
						
					
				
					
						
							- For Wire TypeSolid, Stranded
 
						
					
				
					
						
							- Number of Splices1
 
						
					
				
			
			
			
				
					
						
							- Connection Type Crimp
 
						
					
				
					
						
							- Insulation Colour Bare
 
						
					
				
					
						
							- Maximum Voltage 600V
 
						
					
				
					
						
							- Maximum Wire Size 16 AWG
 
						
					
				
					
						
							- Termination Style Crimp
 
						
					
				
					
						
							- Contact Material Copper
 
						
					
				
					
						
							- RoHS Compliant Yes
 
						
					
				
					
						
							- Barrel Inside Diameter 0.071 in
 
						
					
				
					
						
							- Body Material Copper
 
						
					
				
					
						
							- For Maximum Wire Insulation Diameter 0.051 in
 
						
					
				
					
						
							- Insulation Type Non-Insulated
 
						
					
				
					
						
							- Strip Length 1/4 in
 
						
					
				
				
                    - Country of Origin Taiwan
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $34.20 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $114.17 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $33.10 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $41.02 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
3M
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $80.73 
	
	
		
		 / BOX
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
PANDUIT
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $628.26 
	
	
		
		 / pkg.