STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, BLACK/WHITE 
				STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, BLACK/WHITE 
				
				
					
					HUBBELL WIRING DEVICE-KELLEMS 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Straight Blade Connector  
						
					
				
					
						
							Current Rating 20 A  
						
					
				
					
						
							NEMA Receptacle Configuration 5-20R  
						
					
				
					
						
							Number of Wires 3  
						
					
				
					
						
							Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant  
						
					
				
					
						
							Wire Connection Type Screw Terminals  
						
					
				
					
						
							For Maximum Cable Diameter 0.72 in  
						
					
				
					
						
							Grade Hospital Grade  
						
					
				
					
						
							Horsepower Rating 1 hp  
						
					
				
					
						
							IP Rating IP20  
						
					
				
					
						
							Minimum Wire Size 18 AWG  
						
					
				
					
						
							Power Indicating Light No  
						
					
				
					
						
							Shrouded No  
						
					
				
					
						
							Contact Material Copper  
						
					
				
					
						
							For Location Indoor  
						
					
				
					
						
							Minimum Operating Temperature -40 Degrees C  
						
					
				
			 
			
			
				
					
						
							Connection Orientation  Straight  
						
					
				
					
						
							Housing Colour  Black, White  
						
					
				
					
						
							Number of Poles  2  
						
					
				
					
						
							Phase  Single  
						
					
				
					
						
							Voltage Rating  125V AC  
						
					
				
					
						
							Cap Type  No Cap or Cover  
						
					
				
					
						
							For Minimum Cable Diameter  0.23 in  
						
					
				
					
						
							Grounding  Grounded  
						
					
				
					
						
							Housing Material  Thermoplastic Elastomer  
						
					
				
					
						
							Maximum Wire Size  10 AWG  
						
					
				
					
						
							Polarized  Yes  
						
					
				
					
						
							Standards  CSA Certified, NEMA WD-6, UL Listed  
						
					
				
					
						
							Wiring Style  Standard  
						
					
				
					
						
							For Environment  Dry  
						
					
				
					
						
							Maximum Operating Temperature  75 Degrees C  
						
					
				
					
						
							Overall Length  2.78 in  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
	
	
		
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $105.62 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $45.49 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $59.25 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									LEVITON
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $7.71 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $113.62 
	
	
		
		 / each