Product ITEM is unavailable. See products from the same category below.
Hospital-Grade Straight-Blade Connectors
Hospital-grade, straight-blade connectors provide connections in healthcare environments like hospitals, clinics, nursing homes, dental offices, and other patient-bed locations. Also known as medical-grade connectors, they undergo performance and stress testing to ensure they withstand heavy use, cable pulling, and impacts. They have green dots on their face and markings on their backside to identify them as hospital-grade.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.63 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is white, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.63 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is white, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.63 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is white, and has 16 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.63 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is white, and has 16 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is clear, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is clear, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.