!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A4, 15 GA/SEAMLESS KNIT, SIZE XXXL/12, GREEN, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, 15 GA/SEAMLESS KNIT, SIZE XXXL/12, GREEN, POLYURETHANE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A4, 15 GA/SEAMLESS KNIT, SIZE XXXL/12, GREEN, POLYURETHANE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A4, 15 GA/SEAMLESS KNIT, SIZE XXXL/12, GREEN, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, 15 GA/SEAMLESS KNIT, SIZE XXXL/12, GREEN, POLYURETHANE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.04 / PAIR

EHC: EHC :
Min Qty 12 = $156.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF96782XXXL
  • Mfr. Model # 96782XXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Keep your hands protected while you work with these green cut-resistant gloves. These gloves have a seamless knit and a 15-gauge thickness for dexterity and comfort. Made from polyurethane and HPPE, these gloves offer protection against a variety of hazards. Designed for larger hands, these gloves are a size XXX-large/12. These gloves are ANSI abrasion level four and ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • StandardsANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric12
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load500 g
  • ANSI/ISEA Puncture Level3
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Base Coating Material Polyurethane
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 3XL
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 96782
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 60 N
  • Colour Black, Green
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list