!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, XXL, GREEN/BLACK, FOAM, NITRILE

GLOVES, COATED, PALM/FING, XXL, GREEN/BLACK, FOAM, NITRILE

WATSON GLOVES

GLOVES, COATED, PALM/FING, XXL, GREEN/BLACK, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, XXL, GREEN/BLACK, FOAM, NITRILE

GLOVES, COATED, PALM/FING, XXL, GREEN/BLACK, FOAM, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT365XXL
  • Mfr. Model # 365-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These coated gloves are green and black and have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair of gloves is available in size XX-large.

Technical Specs

  • ItemCobra Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA 105-16, EN 388:2016 4X31B, ANSI 2 Puncture, OEKO-TEX Standard 100
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchYes
  • Size- Alpha2XL
  • Glove Features18 ga Glass/Nylon/HPPE/Spandex Shell is Cut-Resistant Offering Excellent Protection, 2NFT (nitrile foam technology) with Reinforced Nitrile Thumb Saddle Provides Additional Protection in Critical Wear Area, Conductive Coating on Palm and Fingers Can Be Used on All Touchscreen Devices, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris, Certified OEKO-TEX Standard 100
  • Thickness18 ga
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level A2
  • EN 388 Rating 4X31B
  • Insulated No
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10 in
  • Series Stealth
  • Touchscreen Compatible Yes
  • Colour Black, Green
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list