!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, LATEX, POLYESTER, 10 GA

COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, LATEX, POLYESTER, 10 GA

SHOWA

COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, LATEX, POLYESTER, 10 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, LATEX, POLYESTER, 10 GA

COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, LATEX, POLYESTER, 10 GA

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.56 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMS-TEX300XL10
  • Mfr. Model # S-TEX300XL10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 914
  • Shipping Weight 0.28 lbs

Product Details

These black/yellow Showa S-TEX 300 coated gloves are size X-large and are made with polyester and stainless steel. In addition, they have a latex coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X43DP.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialPolyester
  • Hand Protection StyleGlove
  • StandardsANSI 105,EN388
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialLatex
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesS-TEX 300
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture ForceGreater Than 100
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2X43DP
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 9.5 in
  • Glove Lining Material Kevlar(R)
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 10 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles Greater Than 3000
  • ANSI/ISEA Puncture Level 4
  • Palm Material Natural Rubber Latex
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list