!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY

COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY

HYFLEX

COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY

COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.21 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-501-10
  • Mfr. Model # 11-501
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 880
  • Shipping Weight 0.14 lbs

Product Details

These blue/grey Ansell Hyflex 11-501 coated gloves are size X-large and are made with Kevlar Intercept. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3X41D. They are silicone-free.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • StandardsANSI/ASTM/EN
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Electrostatic PropertiesInsulative
  • Cuff StyleKnit
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight13 gauge
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Force87 N
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3X41D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Glove Length 10.75 in
  • Glove Lining Material Kevlar(R)
  • Glove Coating Finish Sandy
  • Reversible No
  • Series Hyflex(R) 11-501
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 2945
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list