!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, BLUE, LARGE, NITRILE/PVC, PR

COATED GLOVES, BLUE, LARGE, NITRILE/PVC, PR

WATSON GLOVES

COATED GLOVES, BLUE, LARGE, NITRILE/PVC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLUE, LARGE, NITRILE/PVC, PR

COATED GLOVES, BLUE, LARGE, NITRILE/PVC, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9393L
  • Mfr. Model # 9393-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These blue black ops gloves are size large. In addition, they have a latex coating, Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They have a knit cuff, and an EN 388 Rating of 2X43D. They feature a 10-gauge acrylic lining to keep hands warm in cold conditions and a 15-gauge glass/polyester shell, which is cut-resistant.

Technical Specs

  • ItemBlack OPS Glove
  • ANSI/ISEA Abrasion Level0
  • EN 388 Rating2X43D
  • EN 511 RatingX21
  • Double-DippedYes
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Glove Length10 1/4 in
  • Glove Features10 ga Acrylic Lining Keeps Hands Warm in Cold Conditions, 15 ga Glass/Polyester Shell is Cut-Resistant Offering Excellent Protection, First Layer Waterproof Full Dip Flat Latex and Second Layer Palm Dip Foam Latex Provides a Sure-Grip, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • Thickness15 ga
  • Sold AsPair
  • ANSI/ISEA Puncture Force0
  • ColourBlue
  • ANSI/ISEA Cut Level A4
  • Glove Insulation Material Acrylic
  • Standards ANSI Puncture 4, EN 511 X21, ANSI CutA4, EN 388 2X43D
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Latex
  • Latex-Free No
  • Size- Alpha L
  • Glove Lining Material Acrylic
  • Series Stealth
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 0
  • ANSI/ISEA Puncture Level 4
  • Palm Material Kevlar(R)
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list