CUT RESISTANT GLOVES, L (8), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL
CUT RESISTANT GLOVES, L (8), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/blue/grey Showa S-TEX 376 coated gloves are size large and are made with polyester and stainless steel. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X41D.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Polyester
Hand Protection Style Glove
Standards ANSI 105, EN388
Base Coating Material Nitrile
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage 3/4 Dip
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Black/Blue
Minimum Temperature Not Rated
Series S-TEX 376
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force 0 N
Colour Black, Blue, Grey
ANSI/ISEA Cut Level A4
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X41D
Insulated No
Palm Type Grip Coated
Double-Dipped Yes
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Base Coating Coverage 3/4
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 10 in
Glove Lining Material Stainless Steel
Glove Coating Finish Smooth
Reversible No
Thickness 13 ga
Silicone-Free No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 1
Palm Material Nitrile
Country of Origin Viet Nam
(subject to change)