!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CNCTR CRIMPING LONGNOSE PLIERS

CNCTR CRIMPING LONGNOSE PLIERS

KLEIN TOOLS

CNCTR CRIMPING LONGNOSE PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CNCTR CRIMPING LONGNOSE PLIERS

CNCTR CRIMPING LONGNOSE PLIERS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNVDV026-049
  • Mfr. Model # VDV026-049
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Connector Crimping Long Nose Pliers. Crimps UR/UY/UG insulation displacement connectors. Cleanly strips 23 and 24 AWG wire.

Technical Specs

  • ItemPliers
  • Nose ShapeNeedle
  • Overall Length6 11/16 in
  • Tip Width3/32 in x 1/8 in
  • InsulatedNot Insulated
  • ApplicationCrimping, Stripping
  • Grip MaterialPlastic
  • Jaw Width1/2 in
  • Weight4.5 oz
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Jaw Length 2 in
  • Jaw Thickness 23/64 in
  • Voltage Rating Not Rated
  • Features Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok(R) Type Connectors, Cleanly Strips 23 AWG and 24 AWG Wire, Grooved Jaws for Wire Wrapping, Looping and Twisting, Hot Riveted Joint Ensures Smooth Action and No Handle Wobble, Induction Hardened Cutting Surface for Long Life, Yellow Plastic Grips Enhance Comfort, Visibility and Allow Quick Identification, Scotchlok(R) is a Registered Trademark of 3M Corporation
  • Handle Colour Yellow
  • Joint Type Solid
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list