!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANSER SUPRO HD 2000ML 4/CA

CLEANSER SUPRO HD 2000ML 4/CA

GOJO

CLEANSER SUPRO HD 2000ML 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANSER SUPRO HD 2000ML 4/CA

CLEANSER SUPRO HD 2000ML 4/CA

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.08 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ7272-04
  • Mfr. Model # 7272-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 773
  • Shipping Weight 4.82 lbs

Product Details

Fast and effective lotion hand cleaner that removes tough sticky soils and adhesives.

Technical Specs

  • ItemHand Soap Refill
  • FormLiquid
  • SeriesPRO TDX
  • FragranceHerbal
  • FormulaWalnut Shell Powder
  • Manufacturer Dispenser Part NumberGOJO(R) PRO(TM) TDX(TM) Dispenser
  • IncludesFilm bag, polypropylene collar, mixed material plastic pump.
  • ApplicationTough or Sticky Soils and Adhesives Removal
  • RemovesAdhesive, Grease, Oil, Paint
  • FeaturesEffective on Oil, Fresh Dispensing Valve with Each Refill, Gentle on Skin, Grease, Non-Drying Formula, Paint and Adhesives, SANITARY SEALED(TM) Refill Helps Prevent Contamination, Unique Blend of Cleaners and Skin Conditioners Help Leave Skin Feeling Healthy
  • Colour Beige
  • Product Type Hand Cleaner
  • Container Size 2,000 mL
  • Hygiene Properties Scrubbing Particles
  • Includes Grit Grit Included
  • Requires Dispenser Requires Dispenser
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
  • NSF Rating E4
  • Ligature Resistant Not Ligature Resistant
  • Individually Wrapped Unwrapped
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list