!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK

HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK

GOJO

HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK

HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.00 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ7250-04
  • Mfr. Model # 7250-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 773
  • Shipping Weight 20.1 lbs

Product Details

HAND CLEANER, NATURAL ORANGE SERIES, LIQUID, 2,000 ML, CITRUS, 4 PK

Technical Specs

  • ItemHand Soap
  • FormLiquid
  • SeriesNatural Orange
  • Container TypeCartridge
  • Hygiene PropertiesBiodegradable, Moisturizing, Paraben Free
  • Includes GritGrit Not Included
  • Requires DispenserRequires Dispenser
  • ApplicationHand Cleansing
  • RemovesGrime
  • Colour Grey
  • Product Type Hand Soap
  • Container Size 2,000 mL
  • Fragrance Citrus
  • Formula Natural Citrus
  • Manufacturer Dispenser Part Number 7200-01
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
  • NSF Rating Not Rated
  • Features Cleans without Harsh Solvents, Contains a Natural Citrus Ingredients, Quick-Acting, Lotion Hand Cleaner, Sanitary Sealed Refill Helps Prevent Contamination
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list