!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK

HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK

GOJO

HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK

HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.26 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ7290-04
  • Mfr. Model # 7290-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 773
  • Shipping Weight 19.0 lbs

Product Details

HAND CLEANER, CHERRY GEL SERIES, GEL, 2,000 ML, INCLUDES GRIT, CHERRY, 4 PK

Technical Specs

  • ItemHand Soap
  • FormGel
  • SeriesCherry Gel
  • Container TypeCartridge
  • Hygiene PropertiesDye Free, Moisturizing, Paraben Free
  • Includes GritGrit Included
  • Requires DispenserRequires Dispenser
  • ApplicationHand Cleansing
  • RemovesGrease, Grime, Heavy Metals, Paint
  • Colour Red
  • Product Type Hand Soap
  • Container Size 2,000 mL
  • Fragrance Cherry
  • Formula Gel, Pumice Scrubbing Particles
  • Manufacturer Dispenser Part Number 7200-01
  • Standards California VOC Requirement
  • NSF Rating E4
  • Features 5,000 mL Refill of GOJO Cherry Gel Pumice Hand Cleaner Works with the GOJO Pro TDX Dispenser (Sold Separately, Sku 7500-01), Natural Pumice Scrubbers Break Down Difficult Soils and an Enhanced Skin Feel After Use, Dye-Free Formulation Spreads Quickly Across Hands and Arms
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list