!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER

CLAMP METER

EXTECH

CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER

CLAMP METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $641.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380947
  • Mfr. Model # 380947
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 154
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 300V
  • Maximum AC Current Measurement3,000 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesFast 40 Segment Bargraph, Min/Max, Data Hold and Auto Power Off, One Touch Auto Zero
  • Basic DC Current Accuracy+/-4.00%
  • Frequency Measurement Accuracy+/-0.50%
  • AC Current Measurement Resolution0.001 A
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAA
  • DC Current Measurement Resolution0.01 A
  • Frequency Counter10 kHz
  • IncludesBattery
  • Manufacturers Warranty Length2 yr
  • Maximum Frequency Measurement10 kHz
  • MemoryMax/Min
  • Minimum Capacitance Measurement50 nF
  • Minimum Frequency Measurement40 Hz
  • Non-Contact Voltage DetectorYes
  • Overall Width1.8 in
  • Audible Continuity No
  • AC Response Calculation Average
  • Maximum DC Current Measurement 400 A
  • Parameters Measured AC Current, DC Current, Frequency
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.9 in
  • Calibration Certificate Included No
  • Data Hold Yes
  • Basic AC Current Accuracy +/-5.00%
  • Display Type LCD
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Digital/Analog Digital
  • Frequency Measurement Resolution 0.01 Hz
  • Instrument Counts 4,000
  • Maximum Conductor Size 4/0 AWG
  • Maximum Operating Temperature 122 Degrees F
  • Minimum AC Current Measurement 4 A
  • Minimum DC Current Measurement 40 A
  • Minimum Operating Temperature 4 Degrees F
  • Overall Height 1.3 in
  • Standards CE, cULus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list