!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER MINI AC/DC

CLAMP METER MINI AC/DC

EXTECH

CLAMP METER MINI AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER MINI AC/DC

CLAMP METER MINI AC/DC

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $609.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380941
  • Mfr. Model # 380941
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 300V
  • Maximum AC Current Measurement200 A
  • Maximum DC Current Measurement200 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesFast 40 Segment Bargraph, Min/Max, Data Hold and Auto Power Off, One touch Auto Zero for DC Current measurements
  • Basic DC Voltage Accuracy+/-1.00%
  • Basic DC Current Accuracy+/-2.20%
  • Frequency Measurement Accuracy+/-0.005%
  • Resistance Measurement Accuracy+/-1.00%
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAA
  • DC Current Measurement Resolution0.01 A
  • Digital/AnalogDigital
  • Frequency Measurement Resolution0.001 Hz
  • Instrument Counts4,000
  • Maximum Conductor Size4/0 AWG
  • Maximum Operating Temperature122 Degrees F
  • MemoryMax/Min
  • Minimum DC Current Measurement40 A
  • Minimum Operating Temperature4 Degrees F
  • Overall Height1.3 in
  • Resistance Measurement Resolution0.1 ohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 400 V
  • Maximum DC Voltage Measurement 400 V
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.9 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-2.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Display Type LCD
  • AC Current Measurement Resolution 0.01 A
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Calibration Frequency 40 to 400 Hz
  • DC Voltage Measurement Resolution 0.1 V
  • Frequency Counter 100 KHz
  • Includes Battery
  • Manufacturers Warranty Length 2 yr
  • Maximum Frequency Measurement 100 kHz
  • Maximum Resistance Measurement 400 ohm
  • Minimum AC Current Measurement 40 A
  • Minimum Frequency Measurement 100 Hz
  • Minimum Resistance Measurement 40 ohm
  • Overall Width 1.8 in
  • Standards CE, cULus
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list