!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP 200A AC/DC W/DETACH JAW

CLAMP 200A AC/DC W/DETACH JAW

FLUKE

CLAMP 200A AC/DC W/DETACH JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP 200A AC/DC W/DETACH JAW

CLAMP 200A AC/DC W/DETACH JAW

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $663.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET365
  • Mfr. Model # 365
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 153
  • Shipping Weight 1.505 lbs

Product Details

Fluke 365 clamp meter with detachable jaw for tight spaces. AC/DC current 200 A, AC/DC voltage 600 V, 1000 ohm resistance measurement and continuity measurement capable. CAT III 600 V, CAT IV 300 V.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600 V
  • Maximum AC Current Measurement200 A
  • Maximum DC Current Measurement200 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleDetachable
  • Special FeaturesState of the Art Signal Processing
  • Basic DC Voltage Accuracy1 % +/-5 digits
  • Basic DC Current Accuracy2% +/- 5 digits
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution0.1 A
  • Auto Power OffYes
  • Batteries IncludedYes
  • Calibration Frequency55 to 60 Hz
  • DC Voltage Measurement Resolution0.1 V
  • Frequency Counter500 Hz
  • Instrument Counts6,000
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Overall Height1.8 in
  • Peak HoldYes
  • StandardsIEC, EN 61010-1:2001
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance
  • Dustproof No
  • Data Logging No
  • Removable Screen No
  • Jaw Opening 0.7 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy 1.5 % +/-5 digits (45 - 400 Hz)
  • Data Hold Yes
  • Basic AC Current Accuracy 2 % +/-5 digits (45 - 65 Hz)2.5 % +/-5 digits (65 - 400 Hz)
  • Resistance Measurement Accuracy 1 % +/-5 digits
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Battery Size AA
  • DC Current Measurement Resolution 0.1 A
  • Digital/Analog Digital
  • Includes 900 mm Cable Length Detachable Jaw, Instruction Manual, Soft Carrying Case, TL76 Test Leads
  • Manufacturers Warranty Length 3 yr
  • Maximum Resistance Measurement 6,000 ohm
  • Minimum Operating Temperature 14 Degrees F
  • Overall Width 2.6 in
  • Resistance Measurement Resolution 0.1 ohm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list