STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2200 LB, 8 IN MOUNTING H, SWIVEL CASTER, FIRM
STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2200 LB, 8 IN MOUNTING H, SWIVEL CASTER, FIRM
HAMILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.
Technical Specs
- ItemStandard Plate Caster
- Load Rating2200 lb
- Mounting Height8 in
- Wheel/Tread MaterialPolyurethane
- Mounting Plate Size5 1/4 in x 7 1/4 in
- Wheel Core MaterialCast Iron
- Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
- Wheel/Tread ColourGreen
- Non-MarkingYes
- Tread ShapeStandard
- ApplicationAerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
- Core ColourGray
- IncludesSpanner Bushing
- StandardsICWM
- Swivel Lock TypeNo Lock Included
- Wheel/Tread Hardness95 Shore A
- Wheel Dia. 6 in
- Wheel Width 3 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Precision Ball
- Mounting Plate Bolt Hole Pattern A
- Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in
- Mounting Bolt Dia. 1/2 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Caster Frame Material Steel
- Frame Finish Enamel
- Number of Mounting Holes 4
- Swivel Construction Kingpin
- Swivel Raceway Type Single Ball
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.86
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$288.47
/ EACH
-
HAMILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$456.37
/ EACH