!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2000 LB, 8 IN MOUNTING H, SWIVEL CASTER, PHENOLIC

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2000 LB, 8 IN MOUNTING H, SWIVEL CASTER, PHENOLIC

APPROVED VENDOR

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2000 LB, 8 IN MOUNTING H, SWIVEL CASTER, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2000 LB, 8 IN MOUNTING H, SWIVEL CASTER, PHENOLIC

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 2000 LB, 8 IN MOUNTING H, SWIVEL CASTER, PHENOLIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VH07
  • Mfr. Model # S-CH-63PH
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating2000 lb
  • Mounting Height8 in
  • Wheel/Tread MaterialPhenolic
  • Mounting Plate Size5 1/4 in x 7 1/4 in
  • Wheel Core MaterialPhenolic
  • Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
  • Wheel/Tread ColourBlack
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationAerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
  • Core ColourBlack
  • IncludesSpanner Bushing
  • StandardsICWM
  • Swivel Lock TypeNo Lock Included
  • Wheel/Tread Hardness90 Shore D
  • Wheel Dia. 6 in
  • Wheel Width 3 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller
  • Mounting Plate Bolt Hole Pattern A
  • Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in
  • Mounting Bolt Dia. 1/2 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Frame Finish Enamel
  • Number of Mounting Holes 4
  • Swivel Construction Kingpin
  • Swivel Raceway Type Single Ball
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list