This cable tie is made of nylon 6/6, and is black. It features halogen-free, plenum rated, UV light resistant, weather resistant. In addition, it meets the standards for CSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405. It has length of 8.19 inch, width of 0.14 inches. It can be used outdoors. It also has tensile strength of 30 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
Technical Specs
ItemCable Tie
Actual Length8.19 in
Nominal Length8 1/2 in
ColourBlack
Cable Tie PropertiesHalogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Flame RetardantNo
Outdoor UseYes
UL Type2, 21
Max. Bundle Dia.1.97 in
Max. Temp. Rating185 Degrees F
StandardsCSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405