!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, BLACK, 500 PK

CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, BLACK, 500 PK

TYRAP

CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, BLACK, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, BLACK, 500 PK

CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, BLACK, 500 PK

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $901.68 / PACKAGE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTY29MX1PK
  • Mfr. Model # TY29MX
  • UNSPSC # 39121778
  • CATALOGUE PAGE # 112
  • Shipping Weight 2.25 lbs

Product Details

This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for UL listed. It has length of 30.3 inches, width of 0.27 inch. It can be used outdoors. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Actual Length30.3 in
  • Nominal Length30 1/2 in
  • ColourBlack
  • Cable Tie PropertiesHalogen-Free, UV Light Resistant, Weather Resistant
  • Flame RetardantNo
  • Outdoor UseYes
  • UL Type21S
  • Max. Bundle Dia.9.02 in
  • Max. Temp. Rating185 Degrees F
  • StandardsUL Listed
  • Cable Tie Style Standard
  • Width 0.27 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 9 in
  • Metal Detectable No
  • Plenum Rated Yes
  • Thickness 0.06 in
  • Material Nylon 6/6
  • Min. Temp. Rating -76 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms