!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 8 AWG MAX DIA COPPER ELECTRICAL CABLE

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 8 AWG MAX DIA COPPER ELECTRICAL CABLE

KLEIN TOOLS

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 8 AWG MAX DIA COPPER ELECTRICAL CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 8 AWG MAX DIA COPPER ELECTRICAL CABLE

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 8 AWG MAX DIA COPPER ELECTRICAL CABLE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63020
  • Mfr. Model # 63020
  • UNSPSC # 23241616
  • CATALOGUE PAGE # 371
  • Shipping Weight 0.4 lbs

Product Details

This cable cutter has a length of 7 inch, plus it weighs 0.4 pounds and is not insulated. The steel handle is red. It features coil spring provides fast self-opening action, holes for looping and bending wire. In addition, it has a plastic grip. This cable cutter is designed for: coaxial cable, copper, stainless steel.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionAnvil
  • For Maximum Diameter Hard Steel1/32 in
  • For Maximum Wire Thickness12 AWG
  • For Maximum Diameter Copper Electrical Cable8 AWG
  • Grip MaterialPlastic
  • Handle MaterialSteel
  • InsulatedNot Insulated
  • Material ApplicationCoaxial Cable, Copper, Stainless Steel
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Coil Spring Provides Fast Self-Opening Action, Holes for Looping and Bending Wire
  • For Maximum Diameter Stainless Steel 1/4 in
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Data Cable 1/2 in
  • Handle Colour Red
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Material Hardened Steel
  • Overall Length 7 in
  • Weight 0.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list