Insulated tools have a nonconductive coating or cover to reduce the risk of electrical arcing and protect against electrical shock from accidental contact with live circuits.
Product ITEM is unavailable. See products from the same category below.
Cable Cutters
Cable cutters slice through network cables, wire rope, or cable jackets, leaving smooth, clear-cut ends. Also called cable shears, they prepare cable and rope for installation and to accept fittings.
This cable cutter has a length of 8 inch, plus it weighs 0.8 pounds and is not insulated. The plastic handle is red and has a ergonomic, non-slip textured grip style/type. It features blade forging, cutting edge, high-frequency quenching, high-strength spring. In addition, it has a matte finish. This cable cutter is designed for: steel cable, wire rope.
This cable cutter has a length of 8 inch, plus it weighs 0.8 pounds and is not insulated. The plastic handle is red and has a ergonomic, non-slip textured grip style/type. It features blade forging, cutting edge, high-frequency quenching, high-strength spring. In addition, it has a matte finish. This cable cutter is designed for: steel cable, wire rope.
This cable cutter has a length of 7½ inch with a steel handle. It features comfortable hand grips, spring locking catch and meets the standards for GGG-C-740d.
This cable cutter has a length of 7½ inch with a steel handle. It features comfortable hand grips, spring locking catch and meets the standards for GGG-C-740d.
9-1/2 inch high leverage cable cutter. Cable-gripping, shear-type jaws cut up to 4/0 aluminum (not ASCR), up to 2/0 soft copper, up to 100 pair, 24 gauge communication cable. Ideal for working in confined spaces. Not designed for cutting steel or ASCR.
9-1/2 inch high leverage cable cutter. Cable-gripping, shear-type jaws cut up to 4/0 aluminum (not ASCR), up to 2/0 soft copper, up to 100 pair, 24 gauge communication cable. Ideal for working in confined spaces. Not designed for cutting steel or ASCR.
This cutter has a length of five inches. It features low profile, general-purpose cutter, superior blade by-pass shear cutting action, better cuts and more.
This cutter has a length of five inches. It features low profile, general-purpose cutter, superior blade by-pass shear cutting action, better cuts and more.
Two crimping dies for end caps on Bowden cable sheaths and end ferrules for wire rope. Comfortable work thanks to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge approx. 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
Two crimping dies for end caps on Bowden cable sheaths and end ferrules for wire rope. Comfortable work thanks to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge approx. 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
This cable cutter has a length of 7½ inch, plus it weighs 0.6 pounds and is not insulated. The handle is red. It features blades and centre bolt in high-quality hardened steel, pressed steel handles with non-slip gr and more. In addition, it has a plastic grip. This cable cutter is designed for: cable, wire.
This cable cutter has a length of 7½ inch, plus it weighs 0.6 pounds and is not insulated. The handle is red. It features blades and centre bolt in high-quality hardened steel, pressed steel handles with non-slip gr and more. In addition, it has a plastic grip. This cable cutter is designed for: cable, wire.
This cable cutter has a length of 2 5/32 inch, plus it weighs 0.9 pounds. The handle is red with an ergonomic style/type. It features bevelled jaw head, rust-resistant and meets the standards for ASME. This cable cutter is designed for: aluminum, copper.
This cable cutter has a length of 2 5/32 inch, plus it weighs 0.9 pounds. The handle is red with an ergonomic style/type. It features bevelled jaw head, rust-resistant and meets the standards for ASME. This cable cutter is designed for: aluminum, copper.
This cable cutter has a length of 8 inch, plus it weighs 0.8 pounds and is not insulated. The steel handle is blue with an ergonomic style/type. It features ergonomic, locking latch keeps the tool closed when not in use, made of chrome vanadium steel and more. In addition, it has a chrome finish, with a rubber grip. This cable cutter is designed for: aluminum, copper.
This cable cutter has a length of 8 inch, plus it weighs 0.8 pounds and is not insulated. The steel handle is blue with an ergonomic style/type. It features ergonomic, locking latch keeps the tool closed when not in use, made of chrome vanadium steel and more. In addition, it has a chrome finish, with a rubber grip. This cable cutter is designed for: aluminum, copper.
Bowden cables and soft wire rope up to 1/8" dia. Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. Opening spring and locking lever.
Bowden cables and soft wire rope up to 1/8" dia. Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. Opening spring and locking lever.
For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one hand operation. Pinch guard and slip guard. Adjustable bolted joint, self-locking screw. High grade special tool steel: forged and oil-hardened.
For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one hand operation. Pinch guard and slip guard. Adjustable bolted joint, self-locking screw. High grade special tool steel: forged and oil-hardened.
This cable cutter has a length of 9½ inch, plus it weighs 1.5 pounds and is not insulated. The plastic handle is blue and has a ergonomic, non-slip textured grip style/type. It features dipped handle. In addition, it has a matte finish. This cable cutter is designed for: aluminum cable, copper cable.
This cable cutter has a length of 9½ inch, plus it weighs 1.5 pounds and is not insulated. The plastic handle is blue and has a ergonomic, non-slip textured grip style/type. It features dipped handle. In addition, it has a matte finish. This cable cutter is designed for: aluminum cable, copper cable.
These round-nose cutting pliers feature a true-flush cut design, a forged-steel construction, and are spring loaded for less hand and wrist fatigue. They measure 4 1/4 inches in overall length and have a jaw length of 1/2 inch.
These round-nose cutting pliers feature a true-flush cut design, a forged-steel construction, and are spring loaded for less hand and wrist fatigue. They measure 4 1/4 inches in overall length and have a jaw length of 1/2 inch.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.