!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS SCISSORS, PLASTIC HANDLE, 6 5/16 IN OVERALL L, FOR 23 AWG MAX WIRE THICK

ELECTRICIANS SCISSORS, PLASTIC HANDLE, 6 5/16 IN OVERALL L, FOR 23 AWG MAX WIRE THICK

KLEIN TOOLS

ELECTRICIANS SCISSORS, PLASTIC HANDLE, 6 5/16 IN OVERALL L, FOR 23 AWG MAX WIRE THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS SCISSORS, PLASTIC HANDLE, 6 5/16 IN OVERALL L, FOR 23 AWG MAX WIRE THICK

ELECTRICIANS SCISSORS, PLASTIC HANDLE, 6 5/16 IN OVERALL L, FOR 23 AWG MAX WIRE THICK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN2100-8
  • Mfr. Model # 2100-8
  • UNSPSC # 27111535
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.2 lbs

Product Details

Stainless steel electrician's scissors with stripping notches. Cuts electrical communication 19 AWG and 23 AWG wire. 8 inches.

Technical Specs

  • ItemElectrician's Scissor
  • For Maximum Wire Thickness23 AWG
  • Handle MaterialPlastic
  • InsulatedNot Insulated
  • Material ApplicationCable, Cordage, Wire
  • Weight3.4 oz
  • Features Long-Lasting, Precise Performance on Every Cut, Fully Serrated Top Blade for a Secure, Non-Slip Grip, Easily Strips 19 and 23 AWG Wire, Free-Fall Design and Extended Rings Allows for Smooth, Reliable Cuts, Scraper and File on Both Blades for Cleaning Oxidation from Copper Wires
  • Handle Colour Yellow
  • Handle Style Ergonomic
  • Jaw Material Stainless Steel
  • Overall Length 6 5/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list