!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 12 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 12 AWG MAX DIA ALUMINUM ELECTRIC CABLE

MIDWEST SNIPS

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 12 AWG MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 12 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, ANVIL, FOR 12 AWG MAX DIA ALUMINUM ELECTRIC CABLE

MIDWEST SNIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34RF87
  • Mfr. Model # MWT-6300
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

This cable cutter has a length of 9 inches and is not insulated. The steel handle is blue with an ergonomic style/type. It features hard wire, mild steel rod, special purpose is cutting round diameter materials including wire and more. In addition, it has a plastic grip. This cable cutter is designed for: mild steel, stainless steel.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionAnvil
  • For Maximum Diameter Hard Steel3/32 in
  • For Maximum Diameter ACSR Conductor1/4 in
  • For Maximum Diameter Soft Steel1/8 in
  • For Wire/Cable TypeWire Rope
  • For Maximum Diameter Aluminum Electric Cable12 AWG
  • Grip MaterialPlastic
  • Handle MaterialSteel
  • Includes Cushioned GripCushioned Grip Included
  • Jaw MaterialSteel
  • Overall Length9 in
  • Cutter Type General Purpose Cable Cutters
  • Features Hard Wire, Mild Steel Rod, Special Purpose Is Cutting Round Diameter Materials Including Wire, Wire Rope/Cable
  • For Maximum Diameter Stainless Steel 1/8 in
  • For Maximum Diameter Medium Steel 1/8 in
  • For Maximum Wire Thickness 5/32 in
  • For Maximum Diameter Copper Electrical Cable 6 ga
  • For Maximum Diameter Data Cable 28 AWG
  • Handle Colour Blue
  • Handle Style Ergonomic
  • Insulated Not Insulated
  • Material Application Mild Steel, Stainless Steel
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list