CABINET COMBO 36X18X78H SAND
CABINET COMBO 36X18X78H SAND
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Industrial 16 gauge steel storage cabinet. 4 knuckle hinges, louvered backs & leveling screws. 1 fixed handle: 1 keylock (2 keys). Dual reinforced doors & nylon lock bar guide. Built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.
Technical Specs
- ItemCombination Cabinet
- Number of Shelves1
- Overall Height78 in
- Number of Doors2
- Method of ConstructionBolted
- Cabinet Colour Beige
- Overall Depth 18 in
- Overall Width 36 in
- Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Standards SCS, ANSI/BIFMA
- Country of Origin United States
(subject to change)
Alternate Products
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,203.62
/ EACH
Related Products
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.66
/ EACH