!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBO CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 78 X 18 IN, STEEL

COMBO CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 78 X 18 IN, STEEL

TENNSCO

COMBO CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 78 X 18 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBO CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 78 X 18 IN, STEEL

COMBO CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 78 X 18 IN, STEEL

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,203.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TEN1872GYM
  • Mfr. Model # 1872GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Product Details

This grey industrial-strength combination cabinet has four adjustable shelves, two reinforced doors, a nylon lock bar guide, and a fixed handle. The adjustable shelf capacity is 150 pounds. This 22-gauge bolted steel cabinet comes unassembled and is 36 width x 78 height x 18 inches depth. It includes floor levelers, knuckle hinges, and a key lock with two keys.

Technical Specs

  • ItemDeluxe Combination Cabinet
  • Number of Shelves1
  • Overall Height78"
  • Number of Doors2
  • Method of ConstructionBolted
  • Cabinet Colour Medium Grey
  • Overall Depth 18"
  • Overall Width 36"
  • Includes (1) Bottom Shelf, (2) Handles, (4) Adjustable Shelves, 16 ga. Door Frame, Floor Levellers, Key Lock with (2) Keys, Knuckle Hinges
  • Standards ANSI/BIFMA, SCS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list