!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY, 9V, HIGH PERFORMANCE, LITHIUM, 9V DC, ULTIMATE LITHIUM

BATTERY, 9V, HIGH PERFORMANCE, LITHIUM, 9V DC, ULTIMATE LITHIUM

ENERGIZER

BATTERY, 9V, HIGH PERFORMANCE, LITHIUM, 9V DC, ULTIMATE LITHIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, 9V, HIGH PERFORMANCE, LITHIUM, 9V DC, ULTIMATE LITHIUM

BATTERY, 9V, HIGH PERFORMANCE, LITHIUM, 9V DC, ULTIMATE LITHIUM

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRL522EA
  • Mfr. Model # L522BP
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 139
  • Shipping Weight 1.58 lbs

Technical Specs

  • ItemBattery
  • Overall Height1.9 in
  • Capacity - Batteries800 mAh
  • Battery ChemistryLithium
  • Standard Battery Pack Size1
  • Min. Operating Temp.-40 Degrees F
  • StandardsANSI
  • Height 1.8 in
  • Battery Size 9V
  • Standard Battery Series Ultimate Lithium
  • Voltage - Batteries 9V DC
  • Max. Operating Temp. 140 Degrees F
  • Shelf Life 10 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories