ABSORBENT BOOM, 8 IN X 18 IN, 28 GALLON/PACK, 2.8 GAL/BOOM, WHITE, 10 PK
ABSORBENT BOOM, 8 IN X 18 IN, 28 GALLON/PACK, 2.8 GAL/BOOM, WHITE, 10 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This absorbent boom is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this bilge boom includes 3 clip, in addition to 28 gallons absorbed per package and is designed for use with marine fuel, marine oil, non-water soluble chemicals, paint, petroleum based fluids and in the following applications: coastal shorelines, lakes, rivers, stream. It measures 18 inch length x 8 inch width.
Technical Specs
Item Absorbent Boom
Fluids Absorbed Oil-Only
Volume Absorbed Per Sock/Boom 2.8 gal
Colour White
Length 18 in
Filler Material Polypropylene
Rope Along Length Yes
Specialized Applications Coastal Shorelines, Lakes, Rivers, Stream
Includes (3) Clip
Product Type Bilge Boom
For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids
Volume Absorbed per Pkg. 28 gal
Diameter 8 in
Width 8 in
Sock/Boom Profile Round
Floating Yes
Connector Material Stainless Steel
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Country of Origin United States
(subject to change)
Alternate Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$418.56
/ BALE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.24
/ CASE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$465.34
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$282.13
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.24
/ BALE