!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PILLOW, OIL ONLY, 12 X 13 IN, CASE 10

SORBENT PILLOW, OIL ONLY, 12 X 13 IN, CASE 10

CAN-ROSS

SORBENT PILLOW, OIL ONLY, 12 X 13 IN, CASE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PILLOW, OIL ONLY, 12 X 13 IN, CASE 10

SORBENT PILLOW, OIL ONLY, 12 X 13 IN, CASE 10

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.64 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGOB4
  • Mfr. Model # OB4
  • UNSPSC # 47131908
  • CATALOGUE PAGE # 999
  • Shipping Weight 8.22 lbs

Product Details

Each sorbent pillow is cellulose-based for non-aggressive spill containment and is used to control oil spillage. Each pillow in a case of 10 measures 12 x 13 inches.

Technical Specs

  • ItemPillow
  • Fluids AbsorbedOil-Only
  • Width12 in
  • Volume Absorbed Per Pillow/Blanket1.5 gal
  • Filler MaterialPolypropylene
  • Recycled Content (%)90%
  • Drip Tray IncludedNo
  • Flame ResistantNo
  • UV ResistantNo
  • Printed PictogramNo Symbol
  • Product Type Sorbent Pillow
  • Length 13 in
  • Colour Blue
  • Volume Absorbed per Pkg. 16 gal
  • Outside Skin Material Polyester
  • Package Type Case
  • Neutralizing No
  • Static Dissipative No
  • Wringable Not Wringable
  • Specialized Applications Highly Absorbent, Tight Spaces, Under Valves or Machinery
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list