ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK
ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SPC Oil sorbent boom measures 5 inch x 10 feet, includes four per bale, and it is for use only with oil.
Technical Specs
- ItemAbsorbent Boom
- Fluids AbsorbedOil-Only
- Volume Absorbed Per Sock/Boom8 gal
- ColourWhite
- Length10 ft
- Filler MaterialPolypropylene
- Rope Along LengthYes
- Static DissipativeNo
- Specialized ApplicationsCoastal Shorelines, Lakes, Rivers, Stream
- Connector MaterialStainless Steel
- StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Product Type Sorbent Boom
- For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids
- Volume Absorbed per Pkg. 32 gal
- Diameter 5 in
- Width 5 in
- Sock/Boom Profile Round
- Floating Yes
- UV Resistant No
- Connector Type Ring
- Includes (3) Clip
- Country of Origin United States
(subject to change)
Alternate Products
-
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.58
/ CASE
-
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$330.31
/ BALE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.55
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$182.49
/ pkg.