!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK

ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK

BRADY SPC ABSORBENTS

ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK

ABSORBENT BOOM, 5 IN X 10 FT, 32 GALLON/PACK, 8 GAL/BOOM, POLYPROPYLENE FILLER, 4 PK

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.69 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORENV510
  • Mfr. Model # ENV510
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 997
  • Shipping Weight 17.32 lbs

Product Details

This absorbent boom is blue. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent boom includes 3 clip, in addition to 32 gallons absorbed per package and is designed for use with marine fuel, marine oil, non-water soluble chemicals, paint, petroleum based fluids and in the following applications: indoor/outdoor. It measures 10 feet in length.

Technical Specs

  • ItemAbsorbent Boom
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Sock/Boom8 gal
  • ColourBlue
  • Length10 ft
  • Sock/Boom ProfileRound
  • FloatingYes
  • UV ResistantNo
  • Connector TypeClip
  • Includes(3) Clip
  • Product Type Sorbent Boom
  • For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids
  • Volume Absorbed per Pkg. 32 gal
  • Diameter 5 in
  • Filler Material Polypropylene
  • Rope Along Length Yes
  • Static Dissipative No
  • Specialized Applications Indoor, Outdoor
  • Connector Material Stainless Steel
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list