!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT BOOM, BLUE/WHITE, 5 IN DIAMETER, 10 FT LENGTH, 5 IN WIDTH, OIL ONLY

ABSORBENT BOOM, BLUE/WHITE, 5 IN DIAMETER, 10 FT LENGTH, 5 IN WIDTH, OIL ONLY

CAN-ROSS

ABSORBENT BOOM, BLUE/WHITE, 5 IN DIAMETER, 10 FT LENGTH, 5 IN WIDTH, OIL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BOOM, BLUE/WHITE, 5 IN DIAMETER, 10 FT LENGTH, 5 IN WIDTH, OIL ONLY

ABSORBENT BOOM, BLUE/WHITE, 5 IN DIAMETER, 10 FT LENGTH, 5 IN WIDTH, OIL ONLY

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.12 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGCG510
  • Mfr. Model # CG510
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.016 lbs

Product Details

Available in both lightweight and mid-weight material. It will repel water and absorb oil and hydrocarbon-based liquids.

Technical Specs

  • ItemAbsorbent Boom
  • Fluids AbsorbedHydrocarbon-Based Liquids
  • Volume Absorbed Per Sock/Boom7 gal
  • ColourBlue, White
  • Length10 ft
  • Filler MaterialPolypropylene
  • Sock/Boom ProfileRound
  • NeutralizingNo
  • Static DissipativeNo
  • NFPA99No
  • WringableNot Wringable
  • Connector MaterialZinc Plated
  • Product Type Boom
  • For Use With Chemical or Metal Type Oil Based Liquids
  • Volume Absorbed per Pkg. 28 gal
  • Diameter 5 in
  • Width 5 in
  • Outer Mesh Material Polyethylene
  • Rope Along Length Yes
  • Floating Yes
  • Mildew Resistant No
  • UV Resistant No
  • Connector Type Clip
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list