!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, GR36, COARSE

ABRASIVE GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, GR36, COARSE

WALTER SURFACE TECHNOLOGIES

ABRASIVE GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, GR36, COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, GR36, COARSE

ABRASIVE GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, GR36, COARSE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.49 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT12E344
  • Mfr. Model # 12E344
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

For general grinding work on bech and pedestal grinde. Grits 24 and 36 for fast and rough grindin. Grits 46 for intermediate requiremets.Grit 60 for finer finish work.All 6 in., 7 in., 8 in. and 10' wheels are supplied with nested reducer brushings to fit on 1 in., 3/4 in., 5/8 in., and 1/2 in.shafts.

Technical Specs

  • ItemBench Grinding Wheel
  • Connector TypeUnthreaded Hole
  • Overall Diameter6 in
  • Compatible Tool TypeBench Grinder
  • Wheel TypeType 1
  • GradeCoarse
  • ColourGrey
  • Connector Size 1 in
  • Grit 36
  • Overall Thickness 1 in
  • Primary Material Application Steel
  • Maximum Operating Speed 4,100 RPM
  • Bond Type Resin
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list