!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY LITHIUM COIN TYPE 3V

BATTERY LITHIUM COIN TYPE 3V

ENERGIZER

BATTERY LITHIUM  COIN TYPE 3V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY LITHIUM COIN TYPE 3V

BATTERY LITHIUM COIN TYPE 3V

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.38 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRECR2430BP
  • Mfr. Model # ECR2430BP
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 140
  • Shipping Weight 0.1 lbs

Product Details

20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.

Technical Specs

  • ItemCoin Cell Battery
  • Battery ChemistryLithium / Manganese Dioxide
  • Capacity - Batteries320 mAh
  • Drain Type - BatteryHigh Drain
  • Depth0.118 in
  • Min. Operating Temp.-22 Degrees F
  • Colour CodeNo Code
  • Battery Size 2430
  • Voltage - Batteries 3V DC
  • Battery Cross-Reference 5011LC, DL2430, L20, LF12W
  • Diameter 0.965 in
  • Max. Operating Temp. 140 Degrees F
  • Standards ANSI
  • Shelf Life 10 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list