!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN

PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN

ASSOCIATED EQUIP

PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN

PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,420.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC6006AGM
  • Mfr. Model # 6006AGM
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This portable battery charger is wheeled and for use with AGM, deep-cycle, and lead-acid batteries with a six, 12, and 24 voltage. It is automatic and manual with an auto on/off charge, and has three functions: boosting, charging, and maintaining. It has an input voltage of 110-volts AC, a seven-foot long cable, and measures 16 1/2 width x 26 1/2 height x 17 1/4 inches depth. Meets cUL standards.

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, EFB, Lead Acid
  • For Battery Voltage6V DC, 12V DC, 24V DC
  • Charging Current @ Voltage30 A @ 24V, 65 A @ 12V, 70 A @ 6V
  • Cable Length7 ft
  • Charge TypeTimer
  • Connector TypeAlligator Clip
  • Input Voltage120V AC
  • Overall Height26 1/2 in
  • PortablePortable
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 280 A @ 12V
  • Maintaining Current @ Voltage 30A @ 24V, 65A @ 15.5V, 70 A @ 6V
  • Charger Function Boosting, Charging
  • Cold Cranking Current @ Voltage 280 A @ 12V
  • Includes Clamp Bar for Clamp Storage
  • Overall Depth 17 1/4 in
  • Overall Width 16 1/2 in
  • Standards UL, cUL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list