!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART

ASSOCIATED EQUIP

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,748.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AECESS6011
  • Mfr. Model # ESS6011
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 443
  • Shipping Weight 49.0 lbs

Product Details

70 amp /35 amp boost wheel charger and power supply. Electrical Stability System (ESS(TM)). Nominal 13.7 V DC output. Charges all types of 12/24 V batteries. Designed for AGM, GEL Cell, sealed and standard flooded batteries including Spiral Cell, Orbital(

Technical Specs

  • ItemBattery Booster and Battery Charger
  • For Use With Battery TypeAGM, Deep Cycle, EFB, Gel, Lead Acid
  • For Battery Voltage12V DC, 24V DC
  • Charging Current @ Voltage30 A @ 24V, 70 A @ 12V
  • Cable Length6 ft
  • Charger FunctionBoosting, Charging, Maintaining
  • Cold Cranking Current @ Voltage270 A @ 12V
  • Housing MaterialSteel
  • Includes Test FeatureTest Feature Included
  • Input Current70 A
  • Overall Depth17 in
  • Overall Width16 in
  • Power Cord Length6 ft
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 270 A @ 12V, 270 A @ 24V
  • Maintaining Current @ Voltage 70 A @ 14.8V
  • Cable Wire Gauge 4 AWG
  • Charge Type Smart
  • Connector Type Alligator Clip
  • Includes Clamp Bar for Clamp Storage, Dead Battery Override Control
  • Indoor or Outdoor Use Indoor/Outdoor
  • Input Voltage 120V AC
  • Overall Height 30 in
  • Portable Portable
  • Timer Style Microprocessor Controlled
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list