!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Charger Style
Charger Function
Automatic/Manual
For Use With Battery Type
Charge Type
Cable Length
For Battery Voltage
Boost Current @ Voltage
Charging Current @ Voltage
Maintaining Current @ Voltage

Vehicle Battery Charging & Maintaining

Battery chargers may be handheld, benchtop, mounted, or wheeled to charge vehicle batteries that are depleted at a safe voltage.

https://catalogue.grainger.ca/?hybris=true

74 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ASSOCIATED EQUIP
  • BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, SMART
  • Item # AECESS6011
  • Mfr. Model # ESS6011
  • EHC: EHC :
  • 70 amp /35 amp boost wheel charger and power supply. Electrical Stability System (ESS(TM)). Nominal 13.7 V DC output. Charges all types of 12/24 V batteries. Designed for AGM, GEL Cell, sealed and standard flooded batteries including Spiral Cell, Orbital(

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 443
  • ASSOCIATED EQUIP
  • BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID, 8 FT CABLE L
  • Item # AEC6002B
  • Mfr. Model # 6002B
  • EHC: EHC :
  • High output battery chargers & engine starters. AC Cord - 10 ft. 3 Cond. Features multiple charge rates to satisfy charging requirement, 400 amp engine start, an automatic timer shut off and Sub-sil multi-diode rectifiers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 443
  • ASSOCIATED EQUIP
  • PORTABLE BATTERY CHARGER FOR 6/12/24 V, CUL, AUTO/MANUAL, 16 1/2 X 26 1/2 X 17 1/4 IN
  • Item # AEC6006AGM
  • Mfr. Model # 6006AGM
  • EHC: EHC :
  • This portable battery charger is wheeled and for use with AGM, deep-cycle, and lead-acid batteries with a six, 12, and 24 voltage. It is automatic and manual with an auto on/off charge, and has three functions: boosting, charging, and maintaining. It has an input voltage of 110-volts AC, a seven-foot long cable, and measures 16 1/2 width x 26 1/2 height x 17 1/4 inches depth. Meets cUL standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ASSOCIATED EQUIP
  • BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP
  • Item # AECUS20
  • Mfr. Model # US20
  • EHC: EHC :
  • 40 amp continuous rating at 6/12 V. 200 amp cranking assist with a full 330 amps manufacturer's boost rating. 90 minute timer with hold. Fan cooling mechanism prevents overheating enhancing unit's life span. Convenient handle with grip and quality steel f

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 443
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list