!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP

ASSOCIATED EQUIP

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, TIMER, 40AMP

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AECUS20
  • Mfr. Model # US20
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 443
  • Shipping Weight 35.0 lbs

Product Details

40 amp continuous rating at 6/12 V. 200 amp cranking assist with a full 330 amps manufacturer's boost rating. 90 minute timer with hold. Fan cooling mechanism prevents overheating enhancing unit's life span. Convenient handle with grip and quality steel f

Technical Specs

  • ItemBattery Booster and Battery Charger
  • For Use With Battery TypeDeep Cycle, Lead Acid
  • For Battery Voltage6V DC, 12V DC
  • Charging Current @ Voltage10 A @ 12V, 40 A @ 12V, 40 A @ 6V
  • Cable Length6 1/2 ft
  • Charger FunctionBoosting, Charging, Maintaining
  • Cold Cranking Current @ Voltage200 A @ 12V, 200 A @ 6V
  • Housing MaterialSteel
  • Includes Test FeatureTest Feature Not Included
  • Input Voltage120V AC
  • Overall Height24 in
  • PortablePortable
  • StandardsUL Listed
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 200 A @ 12V, 200 A @ 6V
  • Maintaining Current @ Voltage 14.4 A @ 12V
  • Cable Wire Gauge 6.5 AWG
  • Charge Type Timer
  • Connector Type Alligator Clip
  • Includes Clamp Bar for Clamp Storage
  • Indoor or Outdoor Use Indoor/Outdoor
  • Overall Depth 14 1/2 in
  • Overall Width 13 in
  • Power Cord Length 6 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list