This ball valve lockout is made of metal and it is red. It is heat resistant, meets the standards for OSHA 1910.147. In addition, it features: turn ball valve lockout, easy to use one piece design locks valve in off position, easily be stored or carried, measures 2 47/50 inch H x 4 10/77 inch W. This ball valve lockout is for use with quarter turn handles, and 9/32 inch diameter padlocks.
Technical Specs
ItemBall Valve Lockout
For Handle TypeQuarter Turn Handle
For Maximum Handle Width1.5 in
For Maximum Pipe Size3 in
Maximum Number of Padlocks1
Lockout ColourRed
Overall Height2 47/50 in
Overall Width4 10/77 in
StandardsOSHA 1910.147
Ball Valve Lockout TypeWedge
For Maximum Handle Thickness7/16 in
For Maximum Padlock Shackle Diameter9/32 in
For Minimum Pipe Size1 1/4 in
FeaturesTurn Ball Valve Lockout, Easy to use one piece design locks valve in OFF position, Easily be stored or carried